- Swivel Nut Run Tee
- 5/16" Male Flareless O-Ring to 5/16" Female JIC Swivel
| End Types 2 | JIC 37° |
| Across Wrench Flats | 9/16 in |
| SAE Reference No. | N/A |
| Fitting Angle | 90°, Swivel |
| Material | Steel |
| M | 0.95 in |
| Fitting Description | Swivel Nut Run Tee |
| Tube O.D. | 5/16 in |
| No. of Ends | 3 |
| Fitting Type | Tee |
| N | 1.06 in |
| End Types | JIC 37° |
| Tube O.D. 1 | 5/16 in |
| End Size | 5/16 JIC(m), 5/16 JIC(f) |
| Weight | 0.1 LB |

