- Swivel Nut Branch Tee
- 1 1/4" Male Flareless O-Ring to 1 1/4" Female JIC Swivel
| Fitting Angle | 90°, Swivel |
| Across Wrench Flats | 1 3/4 in |
| M | 2.06 in |
| SAE Reference No. | N/A |
| N | 2.31 in |
| Fitting Type | Tee |
| End Size | 1 1/4 JIC(m), 1 1/4 JIC(f) |
| End Types | JIC 37° |
| Tube O.D. | 1 1/4 in |
| Tube O.D. 1 | 1 1/4 in |
| No. of Ends | 3 |
| End Types 2 | JIC 37° |
| Material | Steel |
| Fitting Description | Swivel Nut Branch Tee |
| Weight | 2.051 LB |

