- Swivel Nut Branch Tee
- 1/4" Male Flareless O-Ring to 1/4" Female JIC Swivel
| N | 1 in |
| M | 0.89 in |
| End Types | JIC 37° |
| Material | Steel |
| Across Wrench Flats | 1/2 in |
| No. of Ends | 3 |
| SAE Reference No. | N/A |
| End Size | 1/4 JIC(m), 1/4 JIC(f) |
| End Types 2 | JIC 37° |
| Fitting Type | Tee |
| Fitting Angle | 90°, Swivel |
| Tube O.D. 1 | 1/4 in |
| Tube O.D. | 1/4 in |
| Fitting Description | Swivel Nut Branch Tee |
| Weight | 0.09 LB |

