- 45° Swivel Nut Elbow
- 1" Male Flareless O-Ring to 1" Female JIC Swivel
| End Size | 1 JIC(m), 1 JIC(f) |
| Fitting Description | 45° Swivel Nut Elbow |
| Material | Steel |
| Tube O.D. | 1 in |
| Across Wrench Flats | 1 3/8 in |
| SAE Reference No. | N/A |
| Tube O.D. 1 | 1 in |
| No. of Ends | 2 |
| End Types 2 | JIC 37° |
| Fitting Type | Elbow |
| M | 1.75 in |
| N | 1.47 in |
| Fitting Angle | 45°, Swivel |
| End Types | JIC 37° |
| Weight | 0.57 LB |

