- 45° Swivel Nut Elbow
- 1/4" Male Flareless O-Ring to 1/4" Female JIC Swivel
| Fitting Angle | 45°, Swivel |
| End Types 2 | JIC 37° |
| Fitting Description | 45° Swivel Nut Elbow |
| M | 0.94 in |
| SAE Reference No. | N/A |
| Tube O.D. 1 | 1/4 in |
| Across Wrench Flats | 1/2 in |
| N | 0.72 in |
| End Types | JIC 37° |
| No. of Ends | 2 |
| End Size | 1/4 JIC(m), 1/4 JIC(f) |
| Material | Steel |
| Tube O.D. | 1/4 in |
| Fitting Type | Elbow |
| Weight | 0.08 LB |

