- 90° Swivel Nut Elbow
- 1 1/4" Male Flareless O-Ring to 1 1/4" Female JIC Swivel
| End Size | 1 1/4 JIC(m), 1 1/4 JIC(f) |
| End Types | JIC 37° |
| Across Wrench Flats | 1 3/4 in |
| Fitting Angle | 90°, Swivel |
| Tube O.D. 1 | 1 1/4 in |
| Tube O.D. | 1 1/4 in |
| M | 2 in |
| No. of Ends | 2 |
| N | 2.31 in |
| Fitting Description | 90° Swivel Nut Elbow |
| Material | Steel |
| End Types 2 | JIC 37° |
| SAE Reference No. | N/A |
| Fitting Type | Elbow |
| Weight | 1.88 LB |

