- 90° Swivel Nut Elbow
- 3/4" Male Flareless O-Ring to 3/4" Female JIC Swivel
| Fitting Description | 90° Swivel Nut Elbow |
| Material | Steel |
| Fitting Angle | 90°, Swivel |
| Tube O.D. 1 | 3/4 in |
| M | 1.66 in |
| Fitting Type | Elbow |
| End Size | 3/4 JIC(m), 3/4 JIC(f) |
| Across Wrench Flats | 1 1/8 in |
| SAE Reference No. | N/A |
| Tube O.D. | 3/4 in |
| End Types 2 | JIC 37° |
| No. of Ends | 2 |
| End Types | JIC 37° |
| N | 1 3/4 in |
| Weight | 0.608 LB |

