- Straight Thread O-Ring Connector
- 1 1/2" Male Flareless O-Ring to 1 1/4" Port Size
| Tube O.D. | 1 1/2 in |
| No. of Ends | 2 |
| Fitting Type | Adapter |
| Material | Steel |
| Hex Size | 2 in |
| End Types | O-Ring Boss & Flareless O-Ring |
| SAE Reference No. | N/A |
| Port Size | 1 1/4 |
| Fitting Angle | Straight |
| Fitting Description | Straight Thread O-Ring Connector |
| End Size | 1 1/4 O-Ring Boss(m) |
| Overall Length | 2.34 in |
| Weight | 1.02 LB |

