Skip to content Skip to navigation menu
Straight Thread O-Ring

F6400-06-10-O

Straight Thread O-Ring
Item #102879703
  • Straight Thread O-Ring Connector
  • 3/8" Male Flareless O-Ring to 5/8" Port Size
Straight Thread O-Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Straight Thread O-Ring Connector
  • 3/8" Male Flareless O-Ring to 5/8" Port Size
Port Size 5/8
End Types O-Ring Boss & Flareless O-Ring
SAE Reference No. N/A
Overall Length 1.5 in
No. of Ends 2
Fitting Description Straight Thread O-Ring Connector
End Size 5/8 O-Ring Boss(m)
Material Steel
Hex Size 1 in
Fitting Type Adapter
Fitting Angle Straight
Tube O.D. 3/8 in
Weight 0.18 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison