Skip to content Skip to navigation menu
Straight Thread O-Ring

F6400-06-08-O

Straight Thread O-Ring
Item #101777580
  • Straight Thread O-Ring Connector
  • 3/8" Male Flareless O-Ring to 1/2" Port Size
Straight Thread O-Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Straight Thread O-Ring Connector
  • 3/8" Male Flareless O-Ring to 1/2" Port Size
Fitting Type Adapter
SAE Reference No. N/A
Material Steel
Overall Length 1.375 in
Hex Size 7/8 in
No. of Ends 2
End Size 1/2 O-Ring Boss(m)
Fitting Angle Straight
Port Size 1/2
End Types O-Ring Boss & Flareless O-Ring
Tube O.D. 3/8 in
Fitting Description Straight Thread O-Ring Connector
Weight 0.12 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison