- Straight Thread O-Ring Connector
- 1/4" Male Flareless O-Ring to 3/8" Port Size
| Tube O.D. | 1/4 in |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Hex Size | 11/16 in |
| End Size | 3/8 O-Ring Boss(m) |
| End Types | O-Ring Boss & Flareless O-Ring |
| Fitting Type | Adapter |
| SAE Reference No. | N/A |
| Overall Length | 1.3 in |
| Material | Steel |
| Port Size | 3/8 |
| Fitting Description | Straight Thread O-Ring Connector |
| Weight | 0.07 LB |

