- Male Bulkhead Connector
- 3/4" Male Pipe to 3/4" Male Flareless O-Ring
| Hex Size | 1 3/8 in |
| Overall Length | 2.92 in |
| No. of Ends | 2 |
| Pipe Size | 0.75 in |
| SAE Reference No. | N/A |
| Fitting Type | Straight, Bulkhead |
| End Size | 3/4 JIC(m), 3/4 NPT(m) |
| Tube O.D. | 3/4 in |
| End Types | NPT & Flareless O-Ring |
| Material | Steel |
| Fitting Description | Male Bulkhead Connector |
| Weight | 0.563 LB |

