- Cross w/ 3/8" Male Flareless O-Ring
| Fitting Angle | 90° |
| End Size | 3/8 Flareless O-Ring(m) |
| M | 1.06 in |
| Fitting Description | Cross |
| No. of Ends | 4 |
| SAE Reference No. | N/A |
| End Types | Flareless O-Ring |
| Tube O.D. | 3/8 in |
| Across Wrench Flats | 5/8 in |
| Material | Steel |
| Weight | 0.3 LB |

