- Male Run Tee w/ 1" Male Flareless O-Ring & 1" Male Pipe
| SAE Reference No. | N/A |
| M | 2.17 in |
| Fitting Description | Male Run Tee |
| N | 1.63 in |
| No. of Ends | 3 |
| Fitting Type | Tee, Run |
| Across Wrench Flats | 1 5/8 in |
| End Types | NPT & Flareless O-Ring |
| Tube O.D. | 1 in |
| End Size | 1 JIC(m), 1 NPT(f) |
| Pipe Size | 1 in |
| Material | Steel |
| Weight | 1.5 LB |

