- Male Run Tee w/ 1 1/2" Male Flareless O-Ring & 1 1/2" Male Pipe
| No. of Ends | 3 |
| Pipe Size | 1.5 in |
| End Size | 1 1/2 JIC(m), 1 1/2 NPT(m) |
| M | 2.33 in |
| N | 2.64 in |
| Fitting Type | Tee, Run |
| Material | Steel |
| End Types | NPT & Flareless O-Ring |
| Fitting Description | Male Run Tee |
| SAE Reference No. | N/A |
| Across Wrench Flats | 2 in |
| Tube O.D. | 1 1/2 in |
| Weight | 2.382 LB |

