Skip to content Skip to navigation menu
Pipe

F2605-16-16-16-O

Pipe
Item #102898930
  • Male Run Tee w/ 1" Male Flareless O-Ring & 1" Male Pipe
Pipe
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Male Run Tee w/ 1" Male Flareless O-Ring & 1" Male Pipe
Across Wrench Flats 1 3/8 in
End Types NPT & Flareless O-Ring
M 1.81 in
Fitting Description Male Run Tee
No. of Ends 3
Fitting Type Tee, Run
Material Steel
SAE Reference No. N/A
Pipe Size 1 in
End Size 1 JIC(m), 1 NPT(m)
N 1.97 in
Tube O.D. 1 in
Weight 1.052 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison