- Male Run Tee w/ 7/8" Male Flareless O-Ring & 3/4" Male Pipe
| Tube O.D. | 7/8 in |
| Pipe Size | 0.75 in |
| SAE Reference No. | N/A |
| End Size | 3/4 NPT(m), 7/8 JIC(m) |
| Across Wrench Flats | 1 1/4 in |
| Fitting Type | Tee, Run |
| End Types | NPT & Flareless O-Ring |
| Fitting Description | Male Run Tee |
| No. of Ends | 3 |
| Material | Steel |
| M | 1.734 in |
| N | 1.687 in |
| Weight | 0.75 LB |

