- Male Run Tee w/ 3/4" Male Flareless O-Ring & 3/4" Male Pipe
| Material | Steel |
| Pipe Size | 0.75 in |
| Fitting Type | Tee, Run |
| M | 1.8 in |
| Across Wrench Flats | 1 1/8 in |
| SAE Reference No. | N/A |
| N | 1.69 in |
| No. of Ends | 3 |
| End Types | NPT & Flareless O-Ring |
| End Size | 3/4 JIC(m), 3/4 NPT(m) |
| Fitting Description | Male Run Tee |
| Tube O.D. | 3/4 in |
| Weight | 0.62 LB |

