- Male Run Tee w/ 3/8" Male Flareless O-Ring & 1/2" Male Pipe
| End Types | NPT & Flareless O-Ring |
| Fitting Description | Male Run Tee |
| SAE Reference No. | N/A |
| Tube O.D. | 3/8 in |
| Across Wrench Flats | 15/16 in |
| Fitting Type | Tee, Run |
| N | 1.47 in |
| No. of Ends | 3 |
| End Size | 3/8 JIC(m), 1/2 NPT(m) |
| Pipe Size | 0.5 in |
| Material | Steel |
| M | 1.22 in |
| Weight | 0.3 LB |

