- Male Run Tee w/ 1/4" Male Flareless O-Ring & 1/8" Male Pipe
| M | 0.89 in |
| Pipe Size | 0.125 in |
| No. of Ends | 3 |
| End Size | 1/8 NPT(m), 1/4 JIC(m) |
| N | 0.781 in |
| Fitting Type | Tee, Run |
| Across Wrench Flats | 1/2 in |
| Fitting Description | Male Run Tee |
| Tube O.D. | 1/4 in |
| End Types | NPT & Flareless O-Ring |
| Material | Steel |
| SAE Reference No. | N/A |
| Weight | 0.08 LB |

