- Union Tee w/ 5/8" Male Flareless O-Ring
| No. of Ends | 3 |
| SAE Reference No. | N/A |
| M1 | 1.35 in |
| M | 1.45 in |
| Material | Steel |
| End Size | 5/8 Flareless O-Ring(m) |
| Fitting Angle | 90° |
| Tube O.D. | 5/8 in |
| Fitting Description | Union Tee |
| End Types | Flareless O-Ring |
| Across Wrench Flats | 15/16 in |
| Weight | 0.389 LB |

