Skip to content Skip to navigation menu
Pipe

F2602-12-12-12-O

Pipe
Item #102879493
  • Female Branch Tee w/ 3/4" Male Flareless O-Ring & 3/4" Female Pipe
Pipe
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Female Branch Tee w/ 3/4" Male Flareless O-Ring & 3/4" Female Pipe
No. of Ends 3
End Types NPT & Flareless O-Ring
Across Wrench Flats 1 3/8 in
N 1.359 in
End Size 3/4 JIC(m), 3/4 NPT(f)
SAE Reference No. N/A
Tube O.D. 3/4 in
Fitting Description Female Branch Tee
Fitting Type Tee, Branch
Pipe Size 0.75 in
Material Steel
Weight 0.91 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison