- Female Branch Tee w/ 1/2" Male Flareless O-Ring & 3/8" Female Pipe
| Fitting Type | Tee, Branch |
| N | 1.015 in |
| No. of Ends | 3 |
| End Types | NPT & Flareless O-Ring |
| Across Wrench Flats | 7/8 in |
| Pipe Size | 0.375 in |
| End Size | 3/8 NPT(f), 1/2 JIC(m) |
| Fitting Description | Female Branch Tee |
| SAE Reference No. | N/A |
| Tube O.D. | 1/2 in |
| Material | Steel |
| Weight | 0.299 LB |

