- Female Branch Tee w/ 3/8" Male Flareless O-Ring & 1/4" Female Pipe
| Fitting Description | Female Branch Tee |
| Fitting Type | Tee, Branch |
| SAE Reference No. | N/A |
| N | 0.88 in |
| Tube O.D. | 3/8 in |
| Across Wrench Flats | 3/4 in |
| Pipe Size | 0.25 in |
| No. of Ends | 3 |
| End Types | NPT & Flareless O-Ring |
| Material | Steel |
| End Size | 1/4 NPT(f), 3/8 JIC(m) |
| Weight | 0.23 LB |

