- Male Branch Tee w/ 5/8" Male Flareless O-Ring & 3/8" Male Pipe
| Fitting Description | Male Branch Tee |
| Across Wrench Flats | 15/16 in |
| End Size | 3/8 NPT(m), 5/8 JIC(m) |
| M | 1.45 in |
| No. of Ends | 3 |
| SAE Reference No. | N/A |
| Pipe Size | 0.375 in |
| N | 1.47 in |
| End Types | NPT & Flareless O-Ring |
| Material | Steel |
| Fitting Type | Tee, Branch |
| Tube O.D. | 5/8 in |
| Weight | 0.56 LB |
