- Male Branch Tee w/ 1/2" Male Flareless O-Ring & 1/2" Male Pipe
| Fitting Description | Male Branch Tee |
| No. of Ends | 3 |
| End Size | 1/2 JIC(m), 1/2 NPT(m) |
| SAE Reference No. | N/A |
| Fitting Type | Tee, Branch |
| Across Wrench Flats | 15/16 in |
| Tube O.D. | 1/2 in |
| N | 1.47 in |
| M | 1.33 in |
| End Types | NPT & Flareless O-Ring |
| Material | Steel |
| Pipe Size | 0.5 in |
| Weight | 0.35 LB |

