- 45° Male Elbow w/ 1 1/4" Male Flareless O-Ring & 1 1/4" Male Pipe
| Fitting Description | 45° Male Elbow |
| Across Wrench Flats | 1 3/4 in |
| Fitting Type | Elbow, 45° |
| N | 1.67 in |
| SAE Reference No. | N/A |
| End Types | NPT & Flareless O-Ring |
| No. of Ends | 2 |
| Pipe Size | 1.25 in |
| M | 1.59 in |
| Material | Steel |
| End Size | 1 1/4 JIC(m), 1 1/4 NPT(m) |
| Tube O.D. | 1 1/4 in |
| Weight | 1.057 LB |

