- 45° Male Elbow w/ 78" Male Flareless O-Ring & 3/4" Male Pipe
| No. of Ends | 2 |
| End Types | NPT & Flareless O-Ring |
| Material | Steel |
| Tube O.D. | 7/8 in |
| SAE Reference No. | N/A |
| Fitting Description | 45° Male Elbow |
| End Size | 3/4 NPT(m), 7/8 JIC(m) |
| Across Wrench Flats | 1 1/4 in |
| Pipe Size | 0.75 in |
| M | 1.45 in |
| Fitting Type | Elbow, 45° |
| N | 1.3 in |
| Weight | 0.56 LB |

