- 45° Male Elbow w/ 3/4" Male Flareless O-Ring & 1" Male Pipe
| Pipe Size | 1 in |
| End Types | NPT & Flareless O-Ring |
| End Size | 3/4 JIC(m), 1 NPT(m) |
| M | 1.42 in |
| Across Wrench Flats | 1 3/8 in |
| SAE Reference No. | N/A |
| N | 1.48 in |
| Fitting Description | 45° Male Elbow |
| Material | Steel |
| Fitting Type | Elbow, 45° |
| Tube O.D. | 3/4 in |
| No. of Ends | 2 |
| Weight | 0.61 LB |

