- 45° Male Elbow w/ 3/4" Male Flareless O-Ring & 1/2" Male Pipe
| Fitting Description | 45° Male Elbow |
| End Size | 1/2 NPT(m), 3/4 JIC(m) |
| Pipe Size | 0.5 in |
| M | 1.28 in |
| Fitting Type | Elbow, 45° |
| Tube O.D. | 3/4 in |
| No. of Ends | 2 |
| Material | Steel |
| Across Wrench Flats | 1 1/8 in |
| End Types | NPT & Flareless O-Ring |
| N | 1.2 in |
| SAE Reference No. | N/A |
| Weight | 0.34 LB |

