- 45° Male Elbow w/ 1/2" Male Flareless O-Ring & 3/4" Male Pipe
| N | 1.2 in |
| End Size | 1/2 JIC(m), 3/4 NPT(m) |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| Fitting Type | Elbow, 45° |
| Material | Steel |
| Tube O.D. | 1/2 in |
| End Types | NPT & Flareless O-Ring |
| Across Wrench Flats | 1 3/8 in |
| M | 1.04 in |
| Fitting Description | 45° Male Elbow |
| Pipe Size | 0.75 in |
| Weight | 0.35 LB |

