- 45° Male Elbow w/ 3/8" Male Flareless O-Ring & 3/8" Male Pipe
| SAE Reference No. | N/A |
| Pipe Size | 0.375 in |
| M | 0.87 in |
| No. of Ends | 2 |
| Across Wrench Flats | 13/16 in |
| End Size | 3/8 JIC(m), 3/8 NPT(m) |
| Tube O.D. | 3/8 in |
| Fitting Type | Elbow, 45° |
| N | 0.95 in |
| Fitting Description | 45° Male Elbow |
| End Types | NPT & Flareless O-Ring |
| Material | Steel |
| Weight | 0.13 LB |

