- 45° Male Elbow w/ 3/8" Male Flareless O-Ring & 1/4" Male Pipe
| Across Wrench Flats | 5/8 in |
| No. of Ends | 2 |
| Pipe Size | 0.25 in |
| N | 0.859 in |
| Material | Steel |
| Tube O.D. | 3/8 in |
| M | 0.83 in |
| Fitting Type | Elbow, 45° |
| End Size | 1/4 NPT(m), 3/8 JIC(m) |
| SAE Reference No. | N/A |
| End Types | NPT & Flareless O-Ring |
| Fitting Description | 45° Male Elbow |
| Weight | 0.08 LB |

