- 45° Male Elbow w/ 1/4" Male Flareless O-Ring & 1/4" Male Pipe
| No. of Ends | 2 |
| Fitting Description | 45° Male Elbow |
| End Size | 1/4 JIC(m), 1/4 NPT(m) |
| Material | Steel |
| Fitting Type | Elbow, 45° |
| Across Wrench Flats | 5/8 in |
| SAE Reference No. | N/A |
| M | 0.82 in |
| End Types | NPT & Flareless O-Ring |
| N | 0.86 in |
| Tube O.D. | 1/4 in |
| Pipe Size | 0.25 in |
| Weight | 0.077 LB |

