- 90° Female Elbow w/ 1 1/2" Male Flareless O-Ring & 1 1/2" Female Pipe
| Pipe Size | 1.5 in |
| Fitting Type | Elbow, 90° |
| Fitting Description | 90° Female Elbow |
| End Size | 1 1/2 JIC(m), 1 1/2 NPT(f) |
| SAE Reference No. | N/A |
| Tube O.D. | 1 1/2 in |
| End Types | NPT & Flareless O-Ring |
| Across Wrench Flats | 2 3/8 in |
| N | 2.08 in |
| Material | Steel |
| No. of Ends | 2 |
| M | 2.89 in |
| Weight | 3.47 LB |

