- 90° Female Elbow w/ 1 1/4" Male Flareless O-Ring & 1 1/4" Female Pipe
| Fitting Type | Elbow, 90° |
| Tube O.D. | 1 1/4 in |
| N | 1.703 in |
| End Types | NPT & Flareless O-Ring |
| Across Wrench Flats | 2 in |
| M | 2.328 in |
| No. of Ends | 2 |
| Fitting Description | 90° Female Elbow |
| SAE Reference No. | N/A |
| Pipe Size | 1.25 in |
| End Size | 1 1/4 JIC(m), 1 1/4 NPT(f) |
| Material | Steel |
| Weight | 2.025 LB |

