- 90° Female Elbow w/ 1" Male Flareless O-Ring & 1" Female Pipe
| Material | Steel |
| SAE Reference No. | N/A |
| N | 1 5/8 in |
| Fitting Type | Elbow, 90° |
| Fitting Description | 90° Female Elbow |
| End Size | 1 JIC(m), 1 NPT(f) |
| Tube O.D. | 1 in |
| Across Wrench Flats | 1 5/8 in |
| M | 2.171 in |
| No. of Ends | 2 |
| End Types | NPT & Flareless O-Ring |
| Pipe Size | 1 in |
| Weight | 1.248 LB |

