- 90° Female Elbow w/ 7/8" Male Flareless O-Ring & 3/4" Female Pipe
| N | 1.421 in |
| Fitting Description | 90° Female Elbow |
| Tube O.D. | 7/8 in |
| M | 1.859 in |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| Pipe Size | 0.75 in |
| End Types | NPT & Flareless O-Ring |
| Fitting Type | Elbow, 90° |
| Material | Steel |
| End Size | 3/4 NPT(f), 7/8 JIC(m) |
| Across Wrench Flats | 1 3/8 in |
| Weight | 0.9 LB |

