- 90° Female Elbow w/ 3/8" Male Flareless O-Ring & 3/8" Female Pipe
| End Size | 3/8 JIC(m), 3/8 NPT(f) |
| Fitting Description | 90° Female Elbow |
| Material | Steel |
| No. of Ends | 2 |
| Tube O.D. | 3/8 in |
| Fitting Type | Elbow, 90° |
| N | 1.02 in |
| Across Wrench Flats | 3/4 in |
| SAE Reference No. | N/A |
| End Types | NPT & Flareless O-Ring |
| Pipe Size | 0.375 in |
| M | 1.31 in |
| Weight | 0.22 LB |

