- 90° Female Elbow w/ 5/16" Male Flareless O-Ring & 1/4" Female Pipe
| End Types | NPT & Flareless O-Ring |
| Pipe Size | 0.25 in |
| N | 0.88 in |
| Material | Steel |
| End Size | 1/4 NPT(f), 5/16 JIC(m) |
| No. of Ends | 2 |
| Fitting Type | Elbow, 90° |
| Tube O.D. | 5/16 in |
| SAE Reference No. | N/A |
| M | 1.22 in |
| Fitting Description | 90° Female Elbow |
| Across Wrench Flats | 7/8 in |
| Weight | 0.147 LB |

