- 90° Female Elbow w/ 1/4" Male Flareless O-Ring & 1/4" Female Pipe
| Material | Steel |
| Pipe Size | 0.25 in |
| N | 1.22 in |
| No. of Ends | 2 |
| Across Wrench Flats | 3/4 in |
| SAE Reference No. | N/A |
| Fitting Description | 90° Female Elbow |
| End Size | 1/4 JIC(m), 1/4 NPT(f) |
| M | 0.88 in |
| Fitting Type | Elbow, 90° |
| End Types | NPT & Flareless O-Ring |
| Tube O.D. | 1/4 in |
| Weight | 0.15 LB |

