- 90° Female Elbow w/ 1/4" Male Flareless O-Ring & 1/8" Female Pipe
| No. of Ends | 2 |
| End Types | NPT & Flareless O-Ring |
| Tube O.D. | 1/4 in |
| SAE Reference No. | N/A |
| N | 1.08 in |
| Material | Steel |
| Fitting Type | Elbow, 90° |
| Fitting Description | 90° Female Elbow |
| Across Wrench Flats | 5/8 in |
| Pipe Size | 0.125 in |
| End Size | 1/8 NPT(f), 1/4 JIC(m) |
| M | 0.66 in |
| Weight | 0.09 LB |

