- 90° Male Elbow Extra Long
- 1/2 in" Male Pipe to 5/8 in" Male Flareless O-Ring
| Tube O.D. | 5/8 in |
| M | 1.45 in |
| Material | Steel |
| N | 2 7/8 in |
| Fitting Type | Elbow, 90° |
| No. of Ends | 2 |
| End Size | 1/2 NPT(m), 5/8 JIC(m) |
| Fitting Description | 90° Male Elbow Extra Long |
| Across Wrench Flats | 15/16 in |
| End Types | NPT & Flareless O-Ring |
| Pipe Size | 0.5 in |
| SAE Reference No. | N/A |
| Weight | 0.477 LB |

