- 90° Male Elbow Extra Long
- 1/8 in" Male Pipe to 1/4 in" Male Flareless O-Ring
| Tube O.D. | 1/4 in |
| M | 0.89 in |
| Material | Steel |
| SAE Reference No. | N/A |
| Pipe Size | 0.125 in |
| N | 1.562 in |
| Across Wrench Flats | 1/2 in |
| No. of Ends | 2 |
| Fitting Type | Elbow, 90° |
| End Size | 1/8 NPT(m), 1/4 JIC(m) |
| End Types | NPT & Flareless O-Ring |
| Fitting Description | 90° Male Elbow Extra Long |
| Weight | 0.087 LB |

