- 90° Male Elbow Long
- 1 in" Male Pipe to 1 in" Male Flareless O-Ring
| Material | Steel |
| M | 1.81 in |
| End Size | 1 JIC(m), 1 NPT(m) |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| End Types | NPT & Flareless O-Ring |
| Fitting Type | Elbow, 90° |
| Fitting Description | 90° Male Elbow Long |
| Across Wrench Flats | 1 3/8 in |
| Tube O.D. | 1 in |
| Pipe Size | 1 in |
| N | 3.015 in |
| Weight | 1.09 LB |

