- 90° Male Elbow Long
- 3/4 in" Male Pipe to 1/2 in" Male Flareless O-Ring
| End Types | NPT & Flareless O-Ring |
| End Size | 1/2 JIC(m), 3/4 NPT(m) |
| SAE Reference No. | N/A |
| Fitting Description | 90° Male Elbow Long |
| Across Wrench Flats | 1 1/8 in |
| No. of Ends | 2 |
| Pipe Size | 0.75 in |
| Fitting Type | Elbow, 90° |
| Material | Steel |
| Tube O.D. | 1/2 in |
| M | 1.406 in |
| N | 2.437 in |
| Weight | 0.572 LB |

