- 90° Male Elbow Long
- 3/8 in" Male Pipe to 1/2 in" Male Flareless O-Ring
| SAE Reference No. | N/A |
| M | 1.25 in |
| Across Wrench Flats | 13/16 in |
| No. of Ends | 2 |
| Fitting Description | 90° Male Elbow Long |
| End Size | 3/8 NPT(m), 1/2 JIC(m) |
| N | 1.828 in |
| Material | Steel |
| End Types | NPT & Flareless O-Ring |
| Fitting Type | Elbow, 90° |
| Tube O.D. | 1/2 in |
| Pipe Size | 0.375 in |
| Weight | 0.257 LB |

