- 90° Male Elbow Long
- 3/8 in" Male Pipe to 3/8 in" Male Flareless O-Ring
| Fitting Description | 90° Male Elbow Long |
| End Size | 3/8 JIC(m), 3/8 NPT(m) |
| M | 1.156 in |
| Fitting Type | Elbow, 90° |
| N | 1.828 in |
| Pipe Size | 0.375 in |
| Across Wrench Flats | 13/16 in |
| Tube O.D. | 3/8 in |
| SAE Reference No. | N/A |
| Material | Steel |
| No. of Ends | 2 |
| End Types | NPT & Flareless O-Ring |
| Weight | 0.24 LB |

