- 90° Male Elbow Long
- 1/8 in" Male Pipe to 5/16 in" Male Flareless O-Ring
| Across Wrench Flats | 9/16 in |
| Fitting Description | 90° Male Elbow Long |
| No. of Ends | 2 |
| End Types | NPT & Flareless O-Ring |
| M | 0.953 in |
| Fitting Type | Elbow, 90° |
| Material | Steel |
| SAE Reference No. | N/A |
| Tube O.D. | 5/16 in |
| Pipe Size | 0.125 in |
| N | 1.17 in |
| End Size | 1/8 NPT(m), 5/16 JIC(m) |
| Weight | 0.0 LB |

