- 90° Male Elbow
- 1 1/2 in" Male Pipe to 1 1/2 in" Male Flareless O-Ring
| Fitting Type | Elbow, 90° |
| Material | Steel |
| N | 2.64 in |
| Across Wrench Flats | 2 in |
| Tube O.D. | 1 1/2 in |
| End Size | 1 1/2 JIC(m), 1 1/2 NPT(m) |
| No. of Ends | 2 |
| Pipe Size | 1.5 in |
| End Types | NPT & Flareless O-Ring |
| SAE Reference No. | N/A |
| M | 2.328 in |
| Fitting Description | 90° Male Elbow |
| Weight | 2.114 LB |

